Beli pvc sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INOAC Foam Urethane Sheet (Lembaran Urethane)
    Mulai

    Rp189.900

    INOAC Foam Urethane Sheet (Lembaran Urethane)
    atribut:
    • Thickness (mm): 10
    • Working Temperature Range: -20 to 70degrees
  2. TRUSCO Plastic Box
    Mulai

    Rp66.900

    TRUSCO Plastic Box
    atribut:
    • Material: Plastic
  3. AS ONE Bottle Protector
    Mulai

    Rp379.900

    AS ONE Bottle Protector
    Deskripsi:
    - Firmly holds reagent bottles one by one, preventing them from tipping over in the event of a disaster such as an earthquake. - The bottle protector is made of PP (polypropylene) and has excellent chemical resistance. - By setting it on the chemical tray (PP-125N/PP-80), the reagent bottle can be securely guarded and stored in the chemical cabinet. - Compatible with various reagent bottles from 100mL to 1L (Please select according to the barrel diameter of the bottle).
    atribut:
    • Usage: Prevents overturning of bottles during disasters such as earthquakes
    • Material: PP (polypropylene)
  4. Haye PVC Board
    Mulai

    Rp189.900

    Haye PVC Board
    Deskripsi:
    Bahan pengganti triplek Furniture Grade PremiumPekerjaan Furniture / Maket / Diorama / Model / CNC Cutting / Dll
    atribut:
    • Dimensions (mm): 1220x2440
  5. Rona PVC Sheet Sticker
    Mulai

    Rp1.399.900

    Rona PVC Sheet Sticker
    atribut:
    • Dimensions (mm): 1.22x50
    • Thickness (mm): 0.25
  6. TACO Hardware Laminates Layer PVC Woodgrain/Pattern
    Mulai

    Rp1.699.900

    TACO Hardware Laminates Layer PVC Woodgrain/Pattern
    atribut:
    • Thickness (mm): 0.2 ±0.02
    • Width (mm): 1250 ± 5
    • Printing Width (%): ±1-5
    • Tensile Strength (MPa): 18
    • Vicat Softening Point (°C): 180-200
    • Density (g/cm³): 1.35-1.45
    • Form Stability: No visual change of gloss in elevated temperature of 120°C within 30 seconds
    • Gloss Level: +2.0 tolerance at 60° light angle
    • Hardness: 95-100 based on Shore A test
    • Light Stability: No change of appearance for at least 3years Pass (Interior use and under ideal condition)
    • Stain Resistance: No change of surface after 24hr exposure Pass (Juice, vinegar, neutrality cleaner)
    • Surface Defects: None or slight pin hole, flow mark or dark material
    • Thermostability Emboss: No change of emboss with 100 ± 5°C Glycerin for 30 second
  7. JLD Steam Cordless
    Mulai

    Rp439.900

    JLD Steam Cordless
    atribut:
    • Working Flow Rate (L/minute): 5.5
    • Motor Capacity (W): 700
    • Frequency (Hz): 50
    • Maximum Pressure (bar): 50
    • Power Supply Voltage (V) : 220
  8. YUTAKAMAKE Clear Sheet See-Through Sheet
    Mulai

    Rp159.900

    YUTAKAMAKE Clear Sheet See-Through Sheet
    atribut:
    • Color: Transparant
    • Material: Sheet:Polyethylene (PE), Eyelets:Polyethylene (PE) (Inside diameter:12mm)
  9. Daytona Base Gasket Sheet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

    Daytona Base Gasket Sheet
    atribut:
    • Material: Non-asbestos
    • Color: Light Orange
    • Heat-Resistant Temperature: 180°C
    • Dimension: 150x150mm
  10. monotaro Keset PVC Anti-Slip
    Mulai

    Rp81.900

    monotaro Keset PVC Anti-Slip
    atribut:
    • Operating Temperature Range (°C): -10 to 60
    • Material: PVC + core yarn (PP)
    • Color: white
    • Length (mm): 2000
    • Thickness (mm): 3
  11. TEKIRO Oil Can
    Mulai

    Rp82.900

    TEKIRO Oil Can
    Deskripsi:
    untuk penyemprotan seperti gear, engsel atau tutup bearing lebih efektif bisa menggunakan Oil Can untuk melancarkan pergerakannya dengan ukuran 500 ml berdimensi 55mmx87mmx154mmFungsi : untuk penyemprotan seperti gear, engsel atau tutup bearing lebih efektif bisa menggunakan Oil Can untuk melancarkan pergerakannya Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size (ml): 500
    • Dimension 1 (mm): 55
    • Dimension 2 (mm): 87
    • Dimension 3 (mm): 154
    • Dimension 4 (mm): 38
    • Dimension 5 (mm): 165
  12. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    Mulai

    Rp249.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  13. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp21.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  14. Dextone Instant Glue
    Rating:
    100% of 100
    (4)
    Mulai

    Rp10.900

    Dextone Instant Glue
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
  15. TRUSCO Anti-Static Proofness Film Sheet
    Mulai

    Rp6.199.900

    TRUSCO Anti-Static Proofness Film Sheet
    Deskripsi:
    -Complies with Article 4-3 of the Fire Services Act Law enforcement ordinance.-With a special mixture that prevents charges, the adhesion of dust it prevented.-Welder processing is possible ton both sides of the film.-With a special mixture that prevents charges, the adhesion of dust it prevented.
    atribut:
    • Surface Resistivity: 1010 to 1011Ω
    • Flame Retardant Performance: Japan Fire Retardant Association
    • Material: Polyvinyl Chloride (PVC)
  16. AS ONE Aspure Conductive PVC Sheet
    Mulai

    Rp10.999.900

    AS ONE Aspure Conductive PVC Sheet
    Deskripsi:
    Since it is a pipe type, it is difficult for dust to accumulate.
    atribut:
    • Color: Clear
    • Dimensions (width W (mm) x length (m): 1370×30
    • Material: PVC (vinyl chloride resin)
    • Thickness (mm): 0.3
  17. IRIS OHYAMA Rubber Sheet
    Mulai

    Rp429.900

    IRIS OHYAMA Rubber Sheet
    Deskripsi:
    -A foam rubber sheet laminated with a PVC sheet for chemical resistance and excellent elasticity.-Good cushioning property that make it great for use as a protective material in various place.-Can easily be cut with scissors or a cutter. -Sound-proofing and vibration-proofing mat, protective material.
    atribut:
    • Thickness: 10mm
    • Width: 910mm
    • Length: 910mm
    • Working Temperature Range: 0 to 40degree C
    • Color: Black
    • Material: PVC・NBR
    • Purpose of Use: Sound-proofing and vibration-proofing mat, protective material.
  18. ROHA Tirai PVC
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    ROHA Tirai PVC
    Deskripsi:
    PVC curtain atau disebut juga PVC sheet roll banyak digunakan dalam dunia makanan, minuman, dan pabrik yang berhubungan dengan barang konsumsi. PVC curtain diformulasikan dari senyawa polivinil klorida dirancang untuk visibilitas tinggi dengan kekuatan dan fleksibilitas yang baik untuk memastikan produk yang disimpan awet dan tahan lama. Plastik PVC Curtain berfungsi untuk menjauhkan dan mengurangi kelembaban dan pembentukan salju es pada ruangan. Plastik jenis ini biasa digunakan untuk pemisah ruangan pada bagian produksi atau bagian stock barang. Selain itu PVC curtain dapat berfungsi sebagai tirai untuk penyaring dari gangguan serangga dll. Kelebihan PVC curtain adalah warnanya yang transparant, sehingga walaupun berfungsi untuk penyekat ruang namun tetap dapat terlihat ke ruang yang disekat.Tirai plastik ini bersifat fleksibel dan semi transparant. Plastik jenis ini sering digunakan pada: -Industrial. -Toko makanan. -Perhotelan. -Cold storage. -Mobil box. -Truk pendingin. -Rumah sakit. -Mall. -Residential.
    atribut:
    • Size (mm x cm x m): 1.6x20x45
Daftar Harga pvc sheet Terbaru January 2026
Hikari Polyvinyl Chloride BoardRp34.900
INOAC Foam Urethane Sheet (Lembaran Urethane)Rp189.900
TRUSCO Plastic BoxRp66.900
AS ONE Bottle ProtectorRp379.900
Haye PVC BoardRp189.900
Rona PVC Sheet StickerRp1.399.900
TACO Hardware Laminates Layer PVC Woodgrain/PatternRp1.699.900
JLD Steam CordlessRp439.900
YUTAKAMAKE Clear Sheet See-Through SheetRp159.900
Daytona Base Gasket SheetRp84.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)